Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1240C15

  • Mfr # 1240C15

  • Zoro # G2455823


product price: $2,179.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Pitch
4.063
Material
Steel
Length through Bore (In.)
6
Hub Dia. (In.)
7
Type
Engineered Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1240C15
Zoro #
G2455823
UPC #
697950069661
Country of Origin
United States

Dimensions

Length through Bore (In.)
6
Hub Dia. (In.)
7
Outside Dia. (In.)
21.751
Pitch Dia.
19.543
Storage Width
21.75
Roller Width
1.875
Tooth Thickness
1.75
Storage Length
21.75
Chain Roller Dia.
1.75

Details

Pitch
4.063
Material
Steel
Type
Engineered Chain
Number of Teeth
15
Max. Bore (In.)
4.563
Bore Type
Reboreable
Weight
192
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Chain Number
1240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.