Zoro Homepage

Spk Eng C, 1240C21

  • Mfr # 1240C21

  • Zoro # G2454408


product price: $3,783.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
27.263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240C21
Zoro #
G2454408
UPC #
697950069708
Country of Origin
United States

Dimensions

Pitch Dia.
27.263
Outside Dia. (In.)
29.812
Length through Bore (In.)
6.25
Hub Dia. (In.)
8
Storage Length
29.812
Tooth Thickness
1.75
Roller Width
1.875
Chain Roller Dia.
1.75
Storage Width
29.812

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
1240
Pitch
4.063
Type
Engineered Chain
Max. Bore (In.)
5.313
Weight
347.5
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.