Zoro Homepage

Spk Eng C, 1240C9

  • Mfr # 1240C9

  • Zoro # G2454423


product price: $1,125.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
9
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
11.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240C9
Zoro #
G2454423
UPC #
697950069609
Country of Origin
United States

Dimensions

Pitch Dia.
11.88
Hub Dia. (In.)
6.5
Length through Bore (In.)
5
Outside Dia. (In.)
13.982
Storage Length
13.984
Tooth Thickness
1.75
Chain Roller Dia.
1.75
Storage Width
13.984
Roller Width
1.875

Details

Material
Steel
Number of Teeth
9
Bore Type
Reboreable
Chain Number
1240
Pitch
4.063
Max. Bore (In.)
4.063
Type
Engineered Chain
Weight
81.17
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.