Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 124C12

  • Mfr # 124C12

  • Zoro # G2444212


product price: $1,228.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
3.813
Pitch Dia.
15.456
Material
Steel
Number of Teeth
12
Pitch
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124C12
Zoro #
G2444212
UPC #
697950068367
Country of Origin
United States

Dimensions

Pitch Dia.
15.456
Outside Dia. (In.)
16.303
Length through Bore (In.)
4.75
Hub Dia. (In.)
6.25
Storage Width
16.297
Roller Width
1.875
Tooth Thickness
1.5
Storage Length
16.297
Chain Roller Dia.
1.5

Details

Max. Bore (In.)
3.813
Material
Steel
Number of Teeth
12
Pitch
4
Type
Engineered Chain
Bore Type
Reboreable
Weight
103.32
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
124

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.