Zoro Homepage

Spk Eng C, 124C16

  • Mfr # 124C16

  • Zoro # G2444160


product price: $2,106.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Engineered Chain
Length through Bore (In.)
6
Pitch Dia.
20.504
Max. Bore (In.)
4.313
Outside Dia. (In.)
21.484
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124C16
Zoro #
G2444160
UPC #
697950068442
Country of Origin
United States

Dimensions

Length through Bore (In.)
6
Pitch Dia.
20.504
Outside Dia. (In.)
21.484
Hub Dia. (In.)
6.75
Storage Length
21.84
Roller Width
1.875
Tooth Thickness
1.5
Chain Roller Dia.
1.5
Storage Width
21.84

Details

Type
Engineered Chain
Max. Bore (In.)
4.313
Bore Type
Reboreable
Pitch
4
Material
Steel
Number of Teeth
16
Weight
190.62
Number of Rows
1
Chain Number
124
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.