Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 124C7

  • Mfr # 124C7

  • Zoro # G2443372


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
7
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
9.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124C7
Zoro #
G2443372
UPC #
697950068268
Country of Origin
United States

Dimensions

Pitch Dia.
9.22
Hub Dia. (In.)
5.75
Outside Dia. (In.)
9.681
Length through Bore (In.)
4.75
Tooth Thickness
1.5
Storage Width
9.68
Chain Roller Dia.
1.5
Storage Length
9.68
Roller Width
1.875

Details

Material
Steel
Number of Teeth
7
Bore Type
Reboreable
Chain Number
124
Pitch
4
Type
Engineered Chain
Max. Bore (In.)
3.375
Weight
47.07
Number of Rows
1
Min. Bore
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.