Zoro Homepage

Spk Eng C, 124C9

  • Mfr # 124C9

  • Zoro # G2443844


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
9
Outside Dia. (In.)
12.365
Bore Type
Reboreable
Type
Engineered Chain
Length through Bore (In.)
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124C9
Zoro #
G2443844
UPC #
697950068305
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.365
Length through Bore (In.)
4.75
Pitch Dia.
11.696
Hub Dia. (In.)
5.75
Storage Width
12.37
Chain Roller Dia.
1.5
Tooth Thickness
1.5
Storage Length
12.37
Roller Width
1.875

Details

Number of Teeth
9
Bore Type
Reboreable
Type
Engineered Chain
Material
Steel
Max. Bore (In.)
3.375
Pitch
4
Weight
70
Surface Treatment
Protective Coating
Chain Number
124
Min. Bore
1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.