Zoro Homepage

Spk Eng C, 132C10

  • Mfr # 132C10

  • Zoro # G2457932


product price: $3,207.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
132
Pitch Dia.
19.578
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132C10
Zoro #
G2457932
UPC #
697950068824
Country of Origin
United States

Dimensions

Pitch Dia.
19.578
Hub Dia. (In.)
7.5
Outside Dia. (In.)
21
Length through Bore (In.)
6.375
Storage Length
21
Storage Width
21
Tooth Thickness
2.75
Chain Roller Dia.
1.718
Roller Width
2.625

Details

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
132
Max. Bore (In.)
4.813
Pitch
6.05
Type
Engineered Chain
Weight
283.39
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.