Zoro Homepage

Spk Eng C, 132C11

  • Mfr # 132C11

  • Zoro # G2456733


product price: $3,824.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
4.813
Hub Dia. (In.)
7.5
Pitch Dia.
21.478
Type
Engineered Chain
Outside Dia. (In.)
22.479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132C11
Zoro #
G2456733
UPC #
697950068848
Country of Origin
United States

Dimensions

Hub Dia. (In.)
7.5
Pitch Dia.
21.478
Outside Dia. (In.)
22.479
Length through Bore (In.)
6.375
Tooth Thickness
2.75
Storage Width
22.48
Roller Width
2.625
Chain Roller Dia.
1.718
Storage Length
22.48

Details

Max. Bore (In.)
4.813
Type
Engineered Chain
Bore Type
Reboreable
Number of Teeth
11
Material
Steel
Pitch
6.05
Weight
323
Min. Bore
1.5
Chain Number
132
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.