Zoro Homepage

Spk Eng C, 132C6

  • Mfr # 132C6

  • Zoro # G2457138


product price: $1,608.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Type
Engineered Chain
Pitch
6.05
Pitch Dia.
12.1
Max. Bore (In.)
4.063
Length through Bore (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132C6
Zoro #
G2457138
UPC #
697950068749
Country of Origin
United States

Dimensions

Pitch Dia.
12.1
Length through Bore (In.)
6
Outside Dia. (In.)
12.354
Hub Dia. (In.)
6.5
Storage Length
12.359
Roller Width
2.625
Storage Width
12.359
Tooth Thickness
2.75
Chain Roller Dia.
1.718

Details

Type
Engineered Chain
Pitch
6.05
Max. Bore (In.)
4.063
Number of Teeth
6
Bore Type
Reboreable
Material
Steel
Weight
110.92
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
132
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.