Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 132C7

  • Mfr # 132C7

  • Zoro # G2459664


product price: $1,797.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
7
Bore Type
Reboreable
Chain Number
132
Pitch Dia.
13.945
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132C7
Zoro #
G2459664
UPC #
697950068763
Country of Origin
United States

Dimensions

Pitch Dia.
13.945
Outside Dia. (In.)
14.438
Hub Dia. (In.)
6.5
Length through Bore (In.)
6
Roller Width
2.625
Storage Width
14.438
Chain Roller Dia.
1.718
Tooth Thickness
2.75
Storage Length
14.438

Details

Material
Steel
Number of Teeth
7
Bore Type
Reboreable
Chain Number
132
Type
Engineered Chain
Pitch
6.05
Max. Bore (In.)
4.063
Weight
140.8
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.