Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 132C8

  • Mfr # 132C8

  • Zoro # G2458669


product price: $2,200.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
132
Pitch Dia.
15.809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132C8
Zoro #
G2458669
UPC #
697950068787
Country of Origin
United States

Dimensions

Pitch Dia.
15.809
Length through Bore (In.)
6
Outside Dia. (In.)
16.481
Hub Dia. (In.)
6.5
Roller Width
2.625
Chain Roller Dia.
1.718
Tooth Thickness
2.75
Storage Width
16.484
Storage Length
16.484

Details

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
132
Pitch
6.05
Max. Bore (In.)
4.063
Type
Engineered Chain
Weight
178
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.