Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 62C24

  • Mfr # 62C24

  • Zoro # G2460662


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Pitch
1.654
Hub Dia. (In.)
5.5
Length through Bore (In.)
4.375
Pitch Dia.
12.671
Outside Dia. (In.)
13.238
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62C24
Zoro #
G2460662
UPC #
697950069098
Country of Origin
United States

Dimensions

Hub Dia. (In.)
5.5
Length through Bore (In.)
4.375
Pitch Dia.
12.671
Outside Dia. (In.)
13.238
Storage Width
13.24
Roller Width
0.812
Storage Length
13.24
Tooth Thickness
0.75
Chain Roller Dia.
0.8125

Details

Pitch
1.654
Max. Bore (In.)
3.313
Type
Engineered Chain
Number of Teeth
24
Material
Steel
Bore Type
Reboreable
Weight
49
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25
Chain Number
62

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.