Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 635C12

  • Mfr # 635C12

  • Zoro # G2458440


product price: $1,702.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
635
Pitch Dia.
17.388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635C12
Zoro #
G2458440
UPC #
697950068480
Country of Origin
United States

Dimensions

Pitch Dia.
17.388
Hub Dia. (In.)
6.5
Length through Bore (In.)
5
Outside Dia. (In.)
19.506
Tooth Thickness
1.75
Chain Roller Dia.
2.25
Storage Width
19.51
Storage Length
19.51
Roller Width
2

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
635
Type
Engineered Chain
Pitch
4.5
Max. Bore (In.)
4.063
Weight
136.11
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.