Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 78C15

  • Mfr # 78C15

  • Zoro # G3337946


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.25
Max. Bore (In.)
3.313
Number of Teeth
15
Bore Type
Reboreable
Weight
53.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C15
Zoro #
G3337946
UPC #
697950069234
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.25
Hub Dia. (In.)
5.5
Pitch Dia.
12.549
Length through Bore (In.)
4.5
Storage Width
13.25
Storage Length
13.25
Roller Width
0.938
Tooth Thickness
7/8
Chain Roller Dia.
0.875

Details

Max. Bore (In.)
3.313
Number of Teeth
15
Bore Type
Reboreable
Weight
53.04
Material
Steel
Type
Engineered Chain
Pitch
2.609
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
78
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.