Zoro Homepage

Spk Eng C, 78C19

  • Mfr # 78C19

  • Zoro # G2469449


product price: $949.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
15.851
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C19
Zoro #
G2469449
UPC #
697950366463
Country of Origin
United States

Dimensions

Pitch Dia.
15.851
Length through Bore (In.)
5.375
Outside Dia. (In.)
16.635
Hub Dia. (In.)
6.5
Roller Width
0.938
Storage Width
16.641
Tooth Thickness
7/8
Chain Roller Dia.
0.875
Storage Length
16.641

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
78
Type
Engineered Chain
Max. Bore (In.)
4.063
Pitch
2.609
Weight
88.97
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.