Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 78C21

  • Mfr # 78C21

  • Zoro # G2468764


product price: $1,056.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
17.506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C21
Zoro #
G2468764
UPC #
697950069265
Country of Origin
United States

Dimensions

Pitch Dia.
17.506
Hub Dia. (In.)
6.5
Length through Bore (In.)
5.375
Outside Dia. (In.)
18.31
Roller Width
0.938
Storage Length
18.313
Storage Width
18.313
Chain Roller Dia.
0.875
Tooth Thickness
7/8

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
78
Pitch
2.609
Type
Engineered Chain
Max. Bore (In.)
4.063
Weight
99.66
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.