Zoro Homepage

Spk Eng C, 78C24

  • Mfr # 78C24

  • Zoro # G2469053


product price: $1,232.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
19.988
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C24
Zoro #
G2469053
UPC #
697950069272
Country of Origin
United States

Dimensions

Pitch Dia.
19.988
Outside Dia. (In.)
20.817
Hub Dia. (In.)
6.5
Length through Bore (In.)
5.375
Storage Width
20.82
Tooth Thickness
7/8
Storage Length
20.82
Roller Width
0.938
Chain Roller Dia.
0.875

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
78
Pitch
2.609
Max. Bore (In.)
4.063
Type
Engineered Chain
Weight
117.64
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.