Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 78C25

  • Mfr # 78C25

  • Zoro # G2469911


product price: $1,321.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
20.817
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78C25
Zoro #
G2469911
UPC #
697950069289
Country of Origin
United States

Dimensions

Pitch Dia.
20.817
Hub Dia. (In.)
6.5
Length through Bore (In.)
5.375
Outside Dia. (In.)
21.652
Roller Width
0.938
Storage Length
21.65
Chain Roller Dia.
0.875
Tooth Thickness
7/8
Storage Width
21.65

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
78
Max. Bore (In.)
4.063
Pitch
2.609
Type
Engineered Chain
Weight
124.42
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.