Zoro Homepage

Spk Eng C, 78C28

  • Mfr # 78C28

  • Zoro # G2469659


product price: $1,497.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
23.301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C28
Zoro #
G2469659
UPC #
697950069296
Country of Origin
United States

Dimensions

Pitch Dia.
23.301
Outside Dia. (In.)
24.156
Length through Bore (In.)
5.375
Hub Dia. (In.)
6.5
Tooth Thickness
7/8
Storage Length
24.156
Roller Width
0.938
Storage Width
24.156
Chain Roller Dia.
0.875

Details

Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
78
Type
Engineered Chain
Pitch
2.609
Max. Bore (In.)
4.063
Weight
133.57
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.