Zoro Homepage

Spk Eng C, 78C9

  • Mfr # 78C9

  • Zoro # G2470200


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
9
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
7.629
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C9
Zoro #
G2470200
UPC #
697950069166
Country of Origin
United States

Dimensions

Pitch Dia.
7.629
Hub Dia. (In.)
5.25
Length through Bore (In.)
3.875
Outside Dia. (In.)
8.176
Chain Roller Dia.
0.875
Storage Length
8.176
Roller Width
0.938
Tooth Thickness
7/8
Storage Width
8.176

Details

Material
Steel
Number of Teeth
9
Bore Type
Reboreable
Chain Number
78
Max. Bore (In.)
3.25
Type
Engineered Chain
Pitch
2.609
Weight
28.29
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.