Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 82C10

  • Mfr # 82C10

  • Zoro # G2447012


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
82
Pitch Dia.
9.951
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C10
Zoro #
G2447012
UPC #
697950067926
Country of Origin
United States

Dimensions

Pitch Dia.
9.951
Length through Bore (In.)
4.125
Hub Dia. (In.)
5.25
Outside Dia. (In.)
10.464
Roller Width
1.25
Storage Width
10.464
Storage Length
10.469
Chain Roller Dia.
1.219
Tooth Thickness
1.125

Details

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
82
Max. Bore (In.)
3.25
Pitch
3.075
Type
Engineered Chain
Weight
40
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.