Zoro Homepage

Spk Eng C, 82C11

  • Mfr # 82C11

  • Zoro # G2445664


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
3.375
Length through Bore (In.)
4.375
Pitch Dia.
10.916
Type
Engineered Chain
Hub Dia. (In.)
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C11
Zoro #
G2445664
UPC #
697950067940
Country of Origin
United States

Dimensions

Length through Bore (In.)
4.375
Pitch Dia.
10.916
Hub Dia. (In.)
5.75
Outside Dia. (In.)
11.473
Tooth Thickness
1.125
Chain Roller Dia.
1.219
Roller Width
1.25
Storage Width
11.473
Storage Length
11.469

Details

Max. Bore (In.)
3.375
Type
Engineered Chain
Pitch
3.075
Number of Teeth
11
Bore Type
Reboreable
Material
Steel
Weight
50.21
Chain Number
82
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.