Zoro Homepage

Spk Eng C, 82C12

  • Mfr # 82C12

  • Zoro # G2444973


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.476
Length through Bore (In.)
4.375
Bore Type
Reboreable
Type
Engineered Chain
Pitch
3.075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C12
Zoro #
G2444973
UPC #
697950067964
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.476
Length through Bore (In.)
4.375
Hub Dia. (In.)
5.75
Pitch Dia.
11.882
Roller Width
1.25
Storage Width
12.476
Storage Length
12.48
Chain Roller Dia.
1.219
Tooth Thickness
1.125

Details

Bore Type
Reboreable
Type
Engineered Chain
Pitch
3.075
Number of Teeth
12
Max. Bore (In.)
3.375
Material
Steel
Weight
55.92
Number of Rows
1
Chain Number
82
Min. Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.