Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 82C15

  • Mfr # 82C15

  • Zoro # G2446443


product price: $1,094.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Number of Teeth
15
Pitch Dia.
14.79
Pitch
3.075
Length through Bore (In.)
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C15
Zoro #
G2446443
UPC #
697950068022
Country of Origin
United States

Dimensions

Pitch Dia.
14.79
Length through Bore (In.)
5.625
Hub Dia. (In.)
6.5
Outside Dia. (In.)
15.467
Tooth Thickness
1.125
Chain Roller Dia.
1.219
Roller Width
1.25
Storage Width
15.467
Storage Length
15.47

Details

Bore Type
Reboreable
Number of Teeth
15
Pitch
3.075
Type
Engineered Chain
Material
Steel
Max. Bore (In.)
4.063
Weight
93
Surface Treatment
Protective Coating
Chain Number
82
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.