Zoro Homepage

Spk Eng C, 82C8

  • Mfr # 82C8

  • Zoro # G2451361


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Hub Dia. (In.)
5.25
Pitch Dia.
8.035
Length through Bore (In.)
4.125
Type
Engineered Chain
Max. Bore (In.)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C8
Zoro #
G2451361
UPC #
697950067889
Country of Origin
United States

Dimensions

Hub Dia. (In.)
5.25
Pitch Dia.
8.035
Length through Bore (In.)
4.125
Outside Dia. (In.)
8.424
Storage Length
8.422
Chain Roller Dia.
1.219
Storage Width
8.422
Roller Width
1.25
Tooth Thickness
1.125

Details

Type
Engineered Chain
Max. Bore (In.)
3.25
Bore Type
Reboreable
Number of Teeth
8
Material
Steel
Pitch
3.075
Weight
31.47
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
82

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.