Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 82C9

  • Mfr # 82C9

  • Zoro # G2450092


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.449
Length through Bore (In.)
4.125
Hub Dia. (In.)
5.25
Max. Bore (In.)
3.25
Pitch
3.075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82C9
Zoro #
G2450092
UPC #
697950067902
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.449
Length through Bore (In.)
4.125
Hub Dia. (In.)
5.25
Pitch Dia.
8.991
Roller Width
1.25
Storage Length
9.453
Storage Width
9.453
Tooth Thickness
1.125
Chain Roller Dia.
1.219

Details

Max. Bore (In.)
3.25
Pitch
3.075
Bore Type
Reboreable
Type
Engineered Chain
Number of Teeth
9
Material
Steel
Weight
35
Min. Bore
1.25
Surface Treatment
Protective Coating
Chain Number
82
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.