Zoro Homepage

Spk Eng C Bs, 124CS10 2 15/16

  • Mfr # 124CS10 2 15/16

  • Zoro # G2532729


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Weight
68
Outside Diameter
13.686
Material
Steel
Pitch Diameter
12.94
Set Screw Location
2, over key/90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124CS10 2 15/16
Zoro #
G2532729
UPC #
697950323930
Country of Origin
United States

Dimensions

Outside Diameter
13.686
Pitch Diameter
12.94
Length through Bore
4.75
Hub Dia.
5.75
Chain Roller Dia.
1.5
Keyway Size
3/4 X 3/8
Storage Width
13.685
Tooth Thickness
1.5
Set Screw Size
5/8-11X5/8
Pitch Dia.
4
Storage Length
13.685
Roller Width
1.875

Details

Weight
68
Material
Steel
Set Screw Location
2, over key/90
Number of Rows
1
Chain Number
124
Number of Teeth
10
Number of Set Screws
2
Chain Type
Engineered Chain
Surface Treatment
Protective Coating
Bore Type
Bored to Size
Stocked Finished Bore
2.9375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.