
Spk Eng C Bs, 124CS10 3 7/16
Mfr # 124CS10 3 7/16
Zoro # G2531134
product price: $1,056.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Outside Diameter
13.686
Weight
64
Number of Rows
1
Chain Type
Engineered Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124CS10 3 7/16
Zoro #
G2531134
UPC #
697950323954
Country of Origin
United States
Dimensions
Outside Diameter
13.686
Pitch Diameter
12.94
Roller Width
1.875
Length through Bore
4.75
Hub Dia.
5.75
Set Screw Size
3/4-10X3/4
Tooth Thickness
1.5
Pitch Dia.
4
Keyway Size
7/8 X 7/16
Chain Roller Dia.
1.5
Storage Length
13.685
Storage Width
13.685
Details
Material
Steel
Weight
64
Number of Rows
1
Chain Type
Engineered Chain
Bore Type
Bored to Size
Stocked Finished Bore
3.4375
Number of Teeth
10
Chain Number
124
Surface Treatment
Protective Coating
Number of Set Screws
2
Set Screw Location
2, over key/90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.