Zoro Homepage

Spk Eng C Bs, 124CS12 2 15/16

  • Mfr # 124CS12 2 15/16

  • Zoro # G2532659


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
16.303
Weight
83.24
Pitch Diameter
15.45
Stocked Finished Bore
2.9375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124CS12 2 15/16
Zoro #
G2532659
UPC #
697950323985
Country of Origin
United States

Dimensions

Outside Diameter
16.303
Pitch Diameter
15.45
Storage Width
16.297
Chain Roller Dia.
1.5
Roller Width
1.875
Keyway Size
3/4 X 3/8
Storage Length
16.297
Pitch Dia.
4
Tooth Thickness
1.5
Length through Bore
4.75
Set Screw Size
5/8-11X5/8
Hub Dia.
6.25

Details

Material
Steel
Weight
83.24
Stocked Finished Bore
2.9375
Number of Teeth
12
Set Screw Location
2, over key/90
Bore Type
Bored to Size
Number of Set Screws
2
Surface Treatment
Protective Coating
Chain Number
124
Number of Rows
1
Chain Type
Engineered Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.