Zoro Homepage

Spk Eng C Bs, 124CS12 3 7/16

  • Mfr # 124CS12 3 7/16

  • Zoro # G3309036


product price: $1,337.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
16.303
Material
Steel
Weight
94.12
Pitch Diameter
15.45
Number of Set Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124CS12 3 7/16
Zoro #
G3309036
UPC #
697950323992
Country of Origin
United States

Dimensions

Outside Diameter
16.303
Pitch Diameter
15.45
Tooth Thickness
1.5
Storage Width
16.297
Hub Dia.
6.25
Length through Bore
4.75
Chain Roller Dia.
1.5
Set Screw Size
3/4-10X3/4
Pitch Dia.
4
Roller Width
1.875
Keyway Size
7/8 X 7/16
Storage Length
16.297

Details

Material
Steel
Weight
94.12
Number of Set Screws
2
Chain Number
124
Set Screw Location
2, over key/90
Number of Rows
1
Stocked Finished Bore
3.4375
Bore Type
Bored to Size
Number of Teeth
12
Surface Treatment
Protective Coating
Chain Type
Engineered Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.