Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 124CS9 2 15/16

  • Mfr # 124CS9 2 15/16

  • Zoro # G2531773


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
12.365
Weight
217
Roller Width
1.875
Chain Number
124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124CS9 2 15/16
Zoro #
G2531773
UPC #
697950324005
Country of Origin
United States

Dimensions

Outside Diameter
12.365
Roller Width
1.875
Pitch Diameter
11.7
Pitch Dia.
4
Hub Dia.
5.75
Tooth Thickness
1.5
Storage Width
12.37
Storage Length
12.37
Chain Roller Dia.
1.5
Length through Bore
4.75
Set Screw Size
5/8-11X5/8
Keyway Size
3/4 X 3/8

Details

Material
Steel
Weight
217
Chain Number
124
Set Screw Location
2, over key/90
Number of Teeth
9
Stocked Finished Bore
2.9375
Bore Type
Bored to Size
Number of Set Screws
2
Chain Type
Engineered Chain
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.