Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 124CS9 2 3/16

  • Mfr # 124CS9 2 3/16

  • Zoro # G2531231


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Weight
61.63
Outside Diameter
12.365
Material
Steel
Bore Type
Bored to Size
Tooth Thickness
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124CS9 2 3/16
Zoro #
G2531231
UPC #
697950324012
Country of Origin
United States

Dimensions

Outside Diameter
12.365
Tooth Thickness
1.5
Storage Length
12.37
Storage Width
12.37
Length through Bore
4.75
Roller Width
1.875
Hub Dia.
5.75
Set Screw Size
1/2-13X1/2
Pitch Dia.
4
Chain Roller Dia.
1.5
Keyway Size
1/2 X 1/4
Pitch Diameter
11.7

Details

Weight
61.63
Material
Steel
Bore Type
Bored to Size
Stocked Finished Bore
2.1875
Number of Teeth
9
Number of Rows
1
Chain Type
Engineered Chain
Chain Number
124
Number of Set Screws
2
Surface Treatment
Protective Coating
Set Screw Location
2, over key/90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.