Zoro Homepage

Spk Eng C Bs, 78CS10 1 15/16

  • Mfr # 78CS10 1 15/16

  • Zoro # G3358602


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
9.03
Weight
28.46
Material
Steel
Number of Teeth
10
Chain Number
78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS10 1 15/16
Zoro #
G3358602
UPC #
697950324098
Country of Origin
United States

Dimensions

Outside Diameter
9.03
Storage Width
9.03
Set Screw Size
1/2-13X1/2
Pitch Diameter
8.44
Tooth Thickness
7/8
Hub Dia.
5.25
Chain Roller Dia.
0.875
Keyway Size
1/2 X 1/4
Pitch Dia.
2.609
Length through Bore
3.875
Storage Length
9.03
Roller Width
0.938

Details

Weight
28.46
Material
Steel
Number of Teeth
10
Chain Number
78
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Bore Type
Bored to Size
Set Screw Location
2, over key/90
Number of Rows
1
Number of Set Screws
2
Chain Type
Engineered Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.