Zoro Homepage

Spk Eng C Bs, 78CS10 1 7/16

  • Mfr # 78CS10 1 7/16

  • Zoro # G2530242


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
9.03
Weight
30.02
Tooth Thickness
7/8
Keyway Size
3/8 X 3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS10 1 7/16
Zoro #
G2530242
UPC #
697950324104
Country of Origin
United States

Dimensions

Outside Diameter
9.03
Tooth Thickness
7/8
Keyway Size
3/8 X 3/16
Pitch Dia.
2.609
Storage Width
9.03
Length through Bore
3.875
Storage Length
9.03
Set Screw Size
3/8-16X3/8
Roller Width
0.938
Hub Dia.
5.25
Pitch Diameter
8.44
Chain Roller Dia.
0.875

Details

Material
Steel
Weight
30.02
Chain Type
Engineered Chain
Stocked Finished Bore
1.4375
Chain Number
78
Set Screw Location
2, over key/90
Surface Treatment
Protective Coating
Number of Rows
1
Number of Set Screws
2
Number of Teeth
10
Bore Type
Bored to Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.