Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS10 2 15/16

  • Mfr # 78CS10 2 15/16

  • Zoro # G3364430


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
9.03
Material
Steel
Weight
26
Number of Teeth
10
Number of Set Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS10 2 15/16
Zoro #
G3364430
UPC #
697950324128
Country of Origin
United States

Dimensions

Outside Diameter
9.03
Set Screw Size
5/8-11X5/8
Pitch Dia.
2.609
Pitch Diameter
8.44
Storage Width
9.03
Length through Bore
3.875
Storage Length
9.03
Chain Roller Dia.
0.875
Tooth Thickness
7/8
Hub Dia.
5.25
Keyway Size
3/4 X 3/8
Roller Width
0.938

Details

Material
Steel
Weight
26
Number of Teeth
10
Number of Set Screws
2
Surface Treatment
Protective Coating
Chain Number
78
Chain Type
Engineered Chain
Number of Rows
1
Set Screw Location
2, over key/90
Stocked Finished Bore
2.9375
Bore Type
Bored to Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.