Zoro Homepage

Spk Eng C Bs, 78CS10 2 3/16

  • Mfr # 78CS10 2 3/16

  • Zoro # G2532683


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
9.03
Material
Steel
Weight
27
Number of Set Screws
2
Chain Number
78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS10 2 3/16
Zoro #
G2532683
UPC #
697950324135
Country of Origin
United States

Dimensions

Outside Diameter
9.03
Tooth Thickness
7/8
Pitch Diameter
8.44
Set Screw Size
1/2-13X1/2
Storage Width
9.03
Roller Width
0.938
Keyway Size
1/2 X 1/4
Pitch Dia.
2.609
Chain Roller Dia.
0.875
Storage Length
9.03
Length through Bore
3.875
Hub Dia.
5.25

Details

Material
Steel
Weight
27
Number of Set Screws
2
Chain Number
78
Number of Teeth
10
Stocked Finished Bore
2.1875
Bore Type
Bored to Size
Number of Rows
1
Surface Treatment
Protective Coating
Set Screw Location
2, over key/90
Chain Type
Engineered Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.