Zoro Homepage

Spk Eng C Bs, 78CS10 2 7/16

  • Mfr # 78CS10 2 7/16

  • Zoro # G2531791


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Weight
36.47
Material
Steel
Outside Diameter
9.03
Keyway Size
5/8 X 5/16
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS10 2 7/16
Zoro #
G2531791
UPC #
697950324142
Country of Origin
United States

Dimensions

Outside Diameter
9.03
Keyway Size
5/8 X 5/16
Pitch Dia.
2.609
Hub Dia.
5.25
Tooth Thickness
7/8
Length through Bore
3.875
Set Screw Size
5/8-11X5/8
Storage Length
9.03
Pitch Diameter
8.44
Chain Roller Dia.
0.875
Roller Width
0.938
Storage Width
9.03

Details

Weight
36.47
Material
Steel
Bore Type
Bored to Size
Number of Teeth
10
Number of Set Screws
2
Surface Treatment
Protective Coating
Chain Type
Engineered Chain
Stocked Finished Bore
2.4375
Set Screw Location
2, over key/90
Number of Rows
1
Chain Number
78

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.