Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS10 3 7/16

  • Mfr # 78CS10 3 7/16

  • Zoro # G2531931


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
9.03
Weight
22
Material
Steel
Set Screw Location
2, over key/90
Number of Set Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS10 3 7/16
Zoro #
G2531931
UPC #
697950324159
Country of Origin
United States

Dimensions

Outside Diameter
9.03
Keyway Size
7/8 X 7/16
Set Screw Size
3/4-10X3/4
Pitch Diameter
8.44
Tooth Thickness
7/8
Roller Width
0.938
Hub Dia.
5.25
Pitch Dia.
2.609
Chain Roller Dia.
0.875
Length through Bore
3.875
Storage Length
9.03
Storage Width
9.03

Details

Weight
22
Material
Steel
Set Screw Location
2, over key/90
Number of Set Screws
2
Chain Number
78
Surface Treatment
Protective Coating
Number of Teeth
10
Chain Type
Engineered Chain
Stocked Finished Bore
3.4375
Bore Type
Bored to Size
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.