Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS11 1 15/16

  • Mfr # 78CS11 1 15/16

  • Zoro # G3363572


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
30
Outside Diameter
9.894
Chain Roller Dia.
0.875
Storage Length
9.894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS11 1 15/16
Zoro #
G3363572
UPC #
697950324166
Country of Origin
United States

Dimensions

Outside Diameter
9.894
Chain Roller Dia.
0.875
Storage Length
9.894
Tooth Thickness
7/8
Storage Width
9.894
Pitch Dia.
2.609
Roller Width
0.938
Keyway Size
1/2 X 1/4
Hub Dia.
5.25
Length through Bore
3.875
Pitch Diameter
9.26
Set Screw Size
1/2-13X1/2

Details

Material
Steel
Weight
30
Number of Set Screws
2
Stocked Finished Bore
1.9375
Number of Rows
1
Chain Type
Engineered Chain
Number of Teeth
11
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Set Screw Location
2, over key/90
Chain Number
78

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.