
Spk Eng C Bs, 78CS11 2 7/16
Mfr # 78CS11 2 7/16
Zoro # G3367416
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Weight
29.36
Outside Diameter
9.894
Number of Rows
1
Chain Type
Engineered Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78CS11 2 7/16
Zoro #
G3367416
UPC #
697950324197
Country of Origin
United States
Dimensions
Outside Diameter
9.894
Set Screw Size
5/8-11X5/8
Storage Length
9.894
Tooth Thickness
7/8
Storage Width
9.894
Keyway Size
5/8 X 5/16
Roller Width
0.938
Pitch Diameter
9.26
Length through Bore
3.875
Hub Dia.
5.25
Pitch Dia.
2.609
Chain Roller Dia.
0.875
Details
Material
Steel
Weight
29.36
Number of Rows
1
Chain Type
Engineered Chain
Chain Number
78
Bore Type
Bored to Size
Set Screw Location
2, over key/90
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating
Number of Set Screws
2
Number of Teeth
11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.