Zoro Homepage

Spk Eng C Bs, 78CS11 2

  • Mfr # 78CS11 2

  • Zoro # G2531554


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
9.894
Weight
31
Number of Rows
1
Stocked Finished Bore
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS11 2
Zoro #
G2531554
UPC #
697950324173
Country of Origin
United States

Dimensions

Outside Diameter
9.894
Pitch Diameter
9.26
Pitch Dia.
2.609
Storage Width
9.894
Roller Width
0.938
Set Screw Size
1/2-13X1/2
Chain Roller Dia.
0.875
Storage Length
9.894
Keyway Size
1/2 X 1/4
Hub Dia.
5.25
Length through Bore
3.875
Tooth Thickness
7/8

Details

Material
Steel
Weight
31
Number of Rows
1
Stocked Finished Bore
2
Number of Set Screws
2
Set Screw Location
2, over key/90
Surface Treatment
Protective Coating
Number of Teeth
11
Bore Type
Bored to Size
Chain Type
Engineered Chain
Chain Number
78

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.