Zoro Homepage

Spk Eng C Bs, 78CS11 3 7/16

  • Mfr # 78CS11 3 7/16

  • Zoro # G2532589


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
9.894
Material
Steel
Weight
24.04
Chain Roller Dia.
0.875
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS11 3 7/16
Zoro #
G2532589
UPC #
697950324203
Country of Origin
United States

Dimensions

Outside Diameter
9.894
Chain Roller Dia.
0.875
Storage Length
9.894
Storage Width
9.894
Tooth Thickness
7/8
Roller Width
0.938
Length through Bore
3.875
Pitch Dia.
2.609
Pitch Diameter
9.26
Keyway Size
7/8 X 7/16
Set Screw Size
3/4-10X3/4
Hub Dia.
5.25

Details

Material
Steel
Weight
24.04
Bore Type
Bored to Size
Number of Set Screws
2
Number of Teeth
11
Number of Rows
1
Set Screw Location
2, over key/90
Chain Number
78
Surface Treatment
Protective Coating
Stocked Finished Bore
3.4375
Chain Type
Engineered Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.