Zoro Homepage

Spk Eng C Bs, 78CS12 1 15/16

  • Mfr # 78CS12 1 15/16

  • Zoro # G2532808


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
34
Outside Diameter
10.75
Bore Type
Bored to Size
Storage Width
10.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS12 1 15/16
Zoro #
G2532808
UPC #
697950324210
Country of Origin
United States

Dimensions

Outside Diameter
10.75
Storage Width
10.75
Keyway Size
1/2 X 1/4
Tooth Thickness
7/8
Roller Width
0.938
Storage Length
10.75
Pitch Dia.
2.609
Pitch Diameter
10.08
Set Screw Size
1/2-13X1/2
Chain Roller Dia.
0.875
Length through Bore
3.875
Hub Dia.
5.25

Details

Material
Steel
Weight
34
Bore Type
Bored to Size
Stocked Finished Bore
1.9375
Surface Treatment
Protective Coating
Number of Rows
1
Number of Teeth
12
Chain Number
78
Set Screw Location
2, over key/90
Chain Type
Engineered Chain
Number of Set Screws
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.