Zoro Homepage

Spk Eng C Bs, 78CS12 2 3/16

  • Mfr # 78CS12 2 3/16

  • Zoro # G3374827


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Weight
35
Outside Diameter
10.75
Material
Steel
Chain Roller Dia.
0.875
Set Screw Size
1/2-13X1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS12 2 3/16
Zoro #
G3374827
UPC #
697950324241
Country of Origin
United States

Dimensions

Outside Diameter
10.75
Chain Roller Dia.
0.875
Set Screw Size
1/2-13X1/2
Storage Length
10.75
Pitch Diameter
10.08
Length through Bore
3.875
Storage Width
10.75
Roller Width
0.938
Tooth Thickness
7/8
Pitch Dia.
2.609
Hub Dia.
5.25
Keyway Size
1/2 X 1/4

Details

Weight
35
Material
Steel
Number of Set Screws
2
Bore Type
Bored to Size
Chain Number
78
Number of Rows
1
Number of Teeth
12
Stocked Finished Bore
2.1875
Set Screw Location
2, over key/90
Chain Type
Engineered Chain
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.