Zoro Homepage

Spk Eng C Bs, 78CS12 2 7/16

  • Mfr # 78CS12 2 7/16

  • Zoro # G2531712


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
10.75
Weight
32
Material
Steel
Keyway Size
5/8 X 5/16
Chain Number
78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS12 2 7/16
Zoro #
G2531712
UPC #
697950324258
Country of Origin
United States

Dimensions

Outside Diameter
10.75
Keyway Size
5/8 X 5/16
Length through Bore
3.875
Set Screw Size
5/8-11X5/8
Hub Dia.
5.25
Tooth Thickness
7/8
Roller Width
0.938
Storage Length
10.75
Storage Width
10.75
Pitch Diameter
10.08
Chain Roller Dia.
0.875
Pitch Dia.
2.609

Details

Weight
32
Material
Steel
Chain Number
78
Bore Type
Bored to Size
Number of Set Screws
2
Chain Type
Engineered Chain
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375
Number of Rows
1
Set Screw Location
2, over key/90
Number of Teeth
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.