Zoro Homepage

Spk Eng C Bs, 78CS12 2

  • Mfr # 78CS12 2

  • Zoro # G2532108


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
10.75
Weight
34.23
Material
Steel
Chain Roller Dia.
0.875
Pitch Dia.
2.609
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS12 2
Zoro #
G2532108
UPC #
697950324227
Country of Origin
United States

Dimensions

Outside Diameter
10.75
Chain Roller Dia.
0.875
Pitch Dia.
2.609
Hub Dia.
5.25
Keyway Size
1/2 X 1/4
Length through Bore
3.875
Set Screw Size
1/2-13X1/2
Tooth Thickness
7/8
Storage Length
10.75
Storage Width
10.75
Pitch Diameter
10.08
Roller Width
0.938

Details

Weight
34.23
Material
Steel
Number of Rows
1
Number of Set Screws
2
Stocked Finished Bore
2
Number of Teeth
12
Surface Treatment
Protective Coating
Chain Type
Engineered Chain
Set Screw Location
2, over key/90
Chain Number
78
Bore Type
Bored to Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.