Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS12 3 7/16

  • Mfr # 78CS12 3 7/16

  • Zoro # G2532893


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Weight
27.17
Material
Steel
Outside Diameter
10.75
Chain Roller Dia.
0.875
Length through Bore
3.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS12 3 7/16
Zoro #
G2532893
UPC #
697950324265
Country of Origin
United States

Dimensions

Outside Diameter
10.75
Chain Roller Dia.
0.875
Length through Bore
3.875
Hub Dia.
5.25
Keyway Size
7/8 X 7/16
Storage Width
10.75
Pitch Diameter
10.08
Pitch Dia.
2.609
Set Screw Size
3/4-10X3/4
Tooth Thickness
7/8
Storage Length
10.75
Roller Width
0.938

Details

Weight
27.17
Material
Steel
Surface Treatment
Protective Coating
Bore Type
Bored to Size
Stocked Finished Bore
3.4375
Number of Rows
1
Number of Teeth
12
Chain Type
Engineered Chain
Number of Set Screws
2
Chain Number
78
Set Screw Location
2, over key/90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.