Zoro Homepage

Spk Eng C Bs, 78CS13 2 15/16

  • Mfr # 78CS13 2 15/16

  • Zoro # G2532351


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
11.625
Weight
37
Material
Steel
Hub Dia.
5.5
Keyway Size
3/4 X 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS13 2 15/16
Zoro #
G2532351
UPC #
697950324289
Country of Origin
United States

Dimensions

Outside Diameter
11.625
Hub Dia.
5.5
Keyway Size
3/4 X 3/8
Storage Length
11.625
Pitch Dia.
2.609
Set Screw Size
5/8-11X5/8
Tooth Thickness
7/8
Roller Width
0.938
Pitch Diameter
10.9
Chain Roller Dia.
0.875
Length through Bore
4.5
Storage Width
11.625

Details

Weight
37
Material
Steel
Surface Treatment
Protective Coating
Number of Set Screws
2
Bore Type
Bored to Size
Number of Rows
1
Stocked Finished Bore
2.9375
Chain Type
Engineered Chain
Set Screw Location
2, over key/90
Number of Teeth
13
Chain Number
78

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.