Zoro Homepage

Spk Eng C Bs, 78CS13 2 7/16

  • Mfr # 78CS13 2 7/16

  • Zoro # G2533191


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Weight
41.12
Outside Diameter
11.625
Material
Steel
Number of Rows
1
Tooth Thickness
7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS13 2 7/16
Zoro #
G2533191
UPC #
697950324302
Country of Origin
United States

Dimensions

Outside Diameter
11.625
Tooth Thickness
7/8
Set Screw Size
5/8-11X5/8
Hub Dia.
5.5
Pitch Diameter
10.9
Pitch Dia.
2.609
Roller Width
0.938
Keyway Size
5/8 X 5/16
Chain Roller Dia.
0.875
Storage Width
11.625
Length through Bore
4.5
Storage Length
11.625

Details

Weight
41.12
Material
Steel
Number of Rows
1
Number of Teeth
13
Chain Number
78
Surface Treatment
Protective Coating
Number of Set Screws
2
Bore Type
Bored to Size
Stocked Finished Bore
2.4375
Set Screw Location
2, over key/90
Chain Type
Engineered Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.